KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg

BRADY| Zoro #: G2096184| Mfr #: MVSD

$67.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8"
Dispenser Lid Style: Open
Item: Protective Eyewear Dispenser
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096184 Mfr #: MVSD
Width: 8"Dispenser Lid Style: Open
Item: Protective Eyewear DispenserHolds: Up to (20) Pairs
Depth: 4"Wall Mounting: Yes
Height: 18"Style: Stack
Color: ClearMaterial: Acrylic
Country of Origin (subject to change): Mexico

Description

Protective Eyewear Dispenser, Style Stack, Clear, Material Acrylic, Holds Up to (20) Pairs, Height 18 In., Width 8 In., Depth 4 In., Wall Mounting Yes, Dispenser Lid Style Open

Reviews