Brady

Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg

Brady Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg MVSDL
Hover or click to zoom Tap to zoom
$91.29
  • Item: Protective Eyewear Dispenser
  • Holds: Up to (25) Pairs
  • Style: Stack
See full product details
This item ships free.

Total: $91.29

Brady #MVSDL Specifications

  • Item: Protective Eyewear Dispenser
  • Holds: Up to (25) Pairs
  • Style: Stack
  • Wall Mounting: Yes
  • Color: Clear
  • Dispenser Lid Style: Hinged Lid
  • Material: Acrylic
  • Height: 18 in
  • Depth: 4 in
  • Width: 8 in
  • Message: Safety Glasses
  • Overall Width: 8 in
  • Dispenser Contains: Glasses
  • Dispenser Layout: 1 Compartment
  • Overall Height: 18 in
  • Dispenser Features: Bottom Door
  • Overall Depth: 4 in
  • Dispensing Method: Hinged Lid
  • Dispenser Style: Stack Tower
  • Number of Compartments: 1
  • Capacity: 20 Pairs
  • Dimensions: 18 in H x 8 in W x 4 in D
  • Dispenser Capacity: 20+ Pairs
  • Dispenser Depth: 6 in and Less
  • Dispenser Height: 11 to 18 in
  • Dispenser Width: 10 in and Less
  • Country of Origin (subject to change): Mexico

Description

Protective Eyewear Dispenser, Capacity 20 Pairs, Color Clear, Dispenser Contains Glasses, Dispenser Features Bottom Door, Dispenser Layout 1 Compartment, Dispenser Style Stack Tower, Dispensing Method Hinged Lid, Material Acrylic, Message Safety Glasses, Mounting Location Wall, Number of Compartments 1, Overall Depth 4 in, Overall Height 18 in, Overall Width 8 in

Reviews of Brady #MVSDL