KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Prot Eyewear Disp, Tray, Clr, Acryl

BRADY| Zoro #: G1706266| Mfr #: PD701E

$122.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Style: Tray
Depth: 9"
Dispenser Lid Style: Hinged Lid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706266 Mfr #: PD701E
Style: TrayDepth: 9"
Dispenser Lid Style: Hinged LidWidth: 18"
Material: AcrylicHeight: 12-1/4"
Holds: Up to (35) PairsWall Mounting: Yes
Item: Protective Eyewear DispenserColor: Clear
Country of Origin (subject to change): Mexico

Description

Protective Eyewear Dispenser, Style Tray, Clear, Material Acrylic, Holds Up to (35) Pairs, Height 12-1/4 In., Width 18 In., Depth 9 In., Wall Mounting Yes, Dispenser Lid Style Hinged Lid

Reviews