- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label, White, Labels/Roll: 500
Shop Alternate Products
This Product is Discontinued
Brady
Label, White, Labels/Roll: 500 (Discontinued)
Mfr # PTL-17-483
Zoro # G2637923
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Width 1"
- Length 1/2"
- Height 1/2"
Customers Also Purchased
- Brand Brady
-
MFR #
PTL-17-483
-
Zoro #
G2637923
- UPC # 662820186021
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 1/2" |
Height | 1/2" |
Label Height | 1/2 in |
Label Width | 1 in |
Label Size (HxW) - Blank Precut General Purpose | 1/2 in x 1 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label |
Color | White |
Material | Polyester |
Labels per Roll | 500 |
Application | Equipment Panel Labels |
Temp. Range | -40 Degrees to 248 Degrees F |
Background Color | White |
Legend | No Legend |
Standards | ASTM D 1000; CSA Approved; UL Recognized |
For Use With | TLS 2200(R) and TLS PC Link(TM) Thermal Transfer Portable Printers |
Adhesive | Yes |
Label Type | Polyester |
Tape Format | Die Cut - Tag |
Label Material | Polyester B483 |
Label Thickness | 0.004 in |
Product Type | Tracking Labels |
Secondary Label Included | No |
Compatible Mfr Part Number | M61-R6010, M71-R6000 |
Service Temp Range - Blank Precut General Purpose | -40 Degrees F - 248 Degrees F |
Recommended Ribbon | M61-R6010, M71-R6000, R6010 |
Label Shape | Rectangle |
Number of Labels | 500 |
Adhesive Properties | Aggressive Permanent Adhesive |
Labels per Row | 1 |
Adhesive Strength - Blank Precut General Purpose | Aggressive Permanent |
For Print Method | Thermal-Transfer |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Label Color | White |
Label Media Format | Precut Roll |
Maximum Service Temperature | 248 Degrees F |
Label Color & Finish - Blank Precut General Purpose | White ( Gloss ) |
Material Series | B-483A |
Inkjet Printable | No |
Label Finish | Gloss |
Adhesive Material | Rubber |
Color - Blank Precut General Purpose | White |
Minimum Service Temperature | -40 Degrees F |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-483A, Recommended Ribbon M61-R6010, M71-R6000, R6010