Push Button Label, Black, Polyester

BRADY |Zoro #: G2058637|Mfr #: THTEP-168-593-.5BK

$335.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2058637 Mfr #: THTEP-168-593-.5BK
Adhesive: YesStandards: ASTM D 1000; ASTM D 2979; UL Recognized
Legend: BlankLabels per Roll: 500
For Use With: Thermal Transfer PrintersMaterial: Glossy Polyester
Temp. Range: -20 Degrees to 212 Degrees FItem: Push Button Label
Color: BlackHeight: 1-7/8"
Width: 1-1/5"Country of Origin (subject to change): United States

Product Description

Push Button Label, Color Black, Legend BLANK, Material Glossy Polyester, Adhesive Yes, Width 1-1/5 In., For Use With Thermal Transfer Printers, Temp. Range -20 Degrees to 212 Degrees F, Labels per Roll 500, Standards UL

Product Reviews

Save 15% when you sign up for Z-mail.