KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-4/5" x 1-4/5", Adhesive Push Button Label, Black

BRADY| Zoro #: G0990491| Mfr #: THTEP-169-593-.5BK

$358.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-51/64"
Labels per Roll: 500
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990491 Mfr #: THTEP-169-593-.5BK
Width: 1-51/64"Labels per Roll: 500
Color: BlackTemp. Range: -20 Degrees to 212 Degrees F
Item: Push Button LabelFor Use With: Thermal Transfer Printers
Legend: BlankHeight: 1-4/5"
Material: Glossy PolyesterAdhesive: Yes
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedCountry of Origin (subject to change): United States

Description

Push Button Label, Color Black, Legend BLANK, Material Glossy Polyester, Adhesive Yes, Width 1-4/5 In., For Use With Thermal Transfer Printers, Temp. Range -20 Degrees to 212 Degrees F, Labels per Roll 500, Standards UL

Reviews