SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2-2/5" x 2-2/5", Adhesive Push Button Label, Black

BRADY| Zoro #: G1151306| Mfr #: THTEP-170-593-.5BK

$405.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2-2/5"Temp. Range: -20 Degrees to 212 Degrees FMaterial: Glossy Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151306 Mfr #: THTEP-170-593-.5BK
Height: 2-2/5"Temp. Range: -20 Degrees to 212 Degrees F
Material: Glossy PolyesterLegend: Blank
For Use With: Thermal Transfer PrintersItem: Push Button Label
Color: BlackLabels per Roll: 500
Adhesive: YesWidth: 2-13/32"
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedCountry of Origin (subject to change): United States

Description

Push Button Label, Black, Label Type Polyester, Width 2-13/32 In., Length 2-13/32 In., Adhesive Yes, Legend Blank, Temp. Range -20 Degrees to 212 Degrees F, Labels per Roll 500, Background Color Black

Reviews