KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-2/5" x 2-2/5", Adhesive Push Button Label, Green

BRADY| Zoro #: G1624366| Mfr #: THTEP-170-593-.5GN

$401.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-13/32"
Labels per Roll: 500
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1624366 Mfr #: THTEP-170-593-.5GN
Width: 2-13/32"Labels per Roll: 500
Color: GreenTemp. Range: -20 Degrees to 212 Degrees F
Item: Push Button LabelFor Use With: Thermal Transfer Printers
Legend: BlankHeight: 2-2/5"
Material: Glossy PolyesterAdhesive: Yes
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedCountry of Origin (subject to change): United States

Description

Push Button Label, Green, Label Type Polyester, Width 2-13/32 In., Length 2-13/32 In., For Use With Thermal Transfer Printers, Adhesive Yes, Legend Blank, Temp. Range -20 Degrees to 212 Degrees F, Labels per Roll 500, Background Color Green

Reviews