Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Push Button Label, Yellow, Polyester

BRADY| Zoro #: G1008472| Mfr #: THTEP-169-593-.5YL

$365.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 1-4/5"Temp. Range: -20 Degrees to 212 Degrees FMaterial: Glossy Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008472 Mfr #: THTEP-169-593-.5YL
Height: 1-4/5"Temp. Range: -20 Degrees to 212 Degrees F
Material: Glossy PolyesterLegend: Blank
For Use With: Thermal Transfer PrintersItem: Push Button Label
Color: YellowLabels per Roll: 500
Adhesive: YesWidth: 1-51/64"
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedCountry of Origin (subject to change): United States

Description

Push Button Label, Yellow, Label Type Polyester, Width 1-51/64 In., Length 1-51/64 In., Adhesive Yes, Legend Blank, Temp. Range -20 Degrees to 212 Degrees F, Labels per Roll 500, Background Color Yellow

Reviews