2-2/5" x 2-2/5", Adhesive Push Button Label, Yellow

BRADY| Zoro #: G2385092| Mfr #: THTEP-170-593-.5YL

$409.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Yellow
Legend: Blank
Height: 2-2/5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385092 Mfr #: THTEP-170-593-.5YL
Color: YellowLegend: Blank
Height: 2-2/5"Adhesive: Yes
Labels per Roll: 500Width: 2-13/32"
Material: Glossy PolyesterTemp. Range: -20 Degrees to 212 Degrees F
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedFor Use With: Thermal Transfer Printers
Item: Push Button LabelCountry of Origin (subject to change): United States

Description

Push Button Label, Color Yellow, Legend BLANK, Material Glossy Polyester, Adhesive Yes, Width 2-2/5 In., For Use With Thermal Transfer Printers, Temp. Range -20 Degrees to 212 Degrees F, Labels per Roll 500, Standards UL

Reviews