Push Button Lockout, Silver, 3/16 In Dia.

BRADY| Zoro #: G1479974| Mfr #: PBL2

$61.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 1-3/4"
Padlock Shackle Max. Dia.: 3/16"
Primary Lockout Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1479974 Mfr #: PBL2
Length: 1-3/4"Padlock Shackle Max. Dia.: 3/16"
Primary Lockout Color: SilverHinged: Yes
Height: 3/4"Fits Button Dia.: 30.5mm
Width: 1-1/2"Material: Steel
Standards: OSHA 1910.147Max. Number of Padlocks: 2
Item: Push Button LockoutCountry of Origin (subject to change): United States

Description

Push Button Lockout, Silver, Padlock Shackle Max. Dia. 3/16 In., Max. Number of Padlocks 2, Fits Button Dia. 30.5mm, Material Steel, Length 1-3/4 In., Width 1-1/2 In., Height 3/4 In., Hinged Yes

Reviews