This item is Discontinued.

Brady Quality Control Sign, 10" Height, 14" Width, Plastic, Rectangle, English 25053

Quality Control Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 25053
  • Zoro # G2328999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25053
Zoro #
G2328999
UPC #
754473250539
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.060"

Details

Item
Quality Control Sign
Header
Quality
Legend
Quality Is Our Most Important Product
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Language
English
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Sign Legend Color
Blue
Material
Polystyrene
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Background Color
White
Legend Color
Blue
ANSI Compliant
Yes
Subject Matter
Safety Incentive and Motivational
Sign Legend Text Color
Blue

Description

Quality Control Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Quality, Legend Quality Is Our Most Important Product, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.