DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Radiation Sgn, 1-11/16x8In, Magenta/YW, PK5

BRADY| Zoro #: G1600794| Mfr #: 93619

$6.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
Double-Sided: No
Subject Matter: No Smoking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1600794 Mfr #: 93619
Width: 8"Double-Sided: No
Subject Matter: No SmokingGlow-in-the-Dark: Yes
Language: EnglishLegend Color: Red
ANSI Compliant: YesItem: Radiation Sign
Legend/Background Color: Magenta/YellowMounting Style: Surface
Thickness: 45 milLegend: Eating, Drinking And Smoking Prohibited
Height: 1-11/16"OSHA Compliant: Yes
Background Color: YellowLegend Style: Text
Material: polycarbonateUV Resistant: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Sign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): United States

Description

Radiation Sign, Sign Subject Matter Eating and Drinking Restriction, Height 1-11/16 In., Width 8 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Eating, Drinking And Smoking Prohibited, Printed Language English, Sign Shape Rectangle, Package Quantity 5

Reviews