DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Radiation Sgn, 1-11/16x8In, Magenta/YW, PK5

BRADY| Zoro #: G1050691| Mfr #: 93621

$6.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050691 Mfr #: 93621
Width: 8"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: Personal Protection
Glow-in-the-Dark: NoLanguage: English
Legend Color: RedANSI Compliant: Yes
Item: Radiation SignLegend/Background Color: Magenta/Yellow
Mounting Style: SurfaceThickness: 45 mil
Legend: Respiratory Protection RequiredHeight: 1-11/16"
OSHA Compliant: YesBackground Color: Yellow
Legend Style: TextMaterial: Plastic
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Radiation Sign, Subject Matter Personal Protection, English, Legend Respiratory Protection Required, Legend Style Text, Header No Header, Plastic, Height 1-11/16 In., Width 8 In., Retroreflective Grade Not Retroreflective, Legend Color Red, Background Color Yellow, Mounting Style Surface, Sign Shape Rectangle, Package Quantity 5

Reviews