Radiation Sgn, 1-11/16x8In, Magenta/YW, PK5

BRADY| Zoro #: G2413792| Mfr #: 93625

$6.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 8"
Double-Sided: No
Legend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413792 Mfr #: 93625
Width: 8"Double-Sided: No
Legend Style: TextGlow-in-the-Dark: No
Language: EnglishLegend Color: Red
Item: Radiation SignANSI Compliant: Yes
Legend/Background Color: Magenta/YellowMounting Style: Surface
Legend: Dose Rate At This Point Is_______MR/HR Date Posted_______By_______Height: 1-11/16"
OSHA Compliant: YesBackground Color: Yellow
Thickness: 45 milMaterial: polycarbonate
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Radiation Sign, Contamination In System, Text, English, Plastic, Mounting Style Surface, Height 1-11/16 In., Width 8 In., Magenta/Yellow, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145, Package Quantity 5

Reviews