- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Raised Panel Label, Green, Labels/Roll: 100
Shop Alternate Products
This Product is Discontinued
Brady
Raised Panel Label, Green, Labels/Roll: 100 (Discontinued)
Mfr # PTLEP-168-593-GN
Zoro # G0534922
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Green
- Width 1-13/64"
- Length 1-29/32"
- Height 1-29/32"
Customers Also Purchased
- Brand Brady
-
MFR #
PTLEP-168-593-GN
-
Zoro #
G0534922
- UPC # 662820899006
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-13/64" |
Length | 1-29/32" |
Height | 1-29/32" |
Label Height | 1 29/32 in |
Label Width | 1 13/64 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 13/64 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Raised Panel Label |
Color | Green |
Material | Polyester |
Labels per Roll | 100 |
Temp. Range | -4 Degrees to 212 Degrees F |
Standards | ASTM D 1000; ASTM D 2979; UL Recognized |
Application | Polyester |
Label Type | Polyester |
For Use With | TLS 2200(R) Thermal Transfer Portable Printer |
Background Color | Green |
Legend | No legend |
Adhesive | Yes |
Tape Format | Die Cut - Tag |
Label Material | Polyester |
Compatible Mfr Part Number | M61-R4410-WT, M71-R4400-WT |
Label Shape | Rectangle with Keyed Circular Hole |
Adhesive Properties | Aggressive Permanent Adhesive |
Label Media Format | Precut Roll in Box |
Recommended Ribbon | M61-R4410-WT, M71-R4400-WT, R4410-WT |
Label Thickness | 0.0256 in |
Secondary Label Included | No |
Indoor/Outdoor Usage | Outdoor |
Maximum Service Temperature | 212 Degrees F |
Label Color & Finish - Electrical Panel Labels | Green ( Gloss ) |
Label Color | Green |
Product Type | Raised Panel Push Button Labels |
For Print Method | Thermal-Transfer |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant |
Hole Shape | Circle with Notch |
Material Series | B-593 |
Minimum Service Temperature | -4 Degrees F |
Adhesive Strength - Electrical Panel Labels | Aggressive Permanent |
Label Finish | Gloss |
Adhesive Material | Acrylic |
Labels per Row | 1 |
Inkjet Printable | No |
Description
Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R4410-WT, M71-R4400-WT, Label Color Green, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon M61-R4410-WT, M71-R4400-WT, R4410-WT