SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3.000" x 3-1/2" White Adhesive Raised Panel Label, Glossy Polyester

BRADY| Zoro #: G0437333| Mfr #: THTEP-178-593-.5

$621.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 3-1/2"Temp. Range: -20 Degrees to 212 Degrees FMaterial: Glossy Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437333 Mfr #: THTEP-178-593-.5
Height: 3-1/2"Temp. Range: -20 Degrees to 212 Degrees F
Material: Glossy PolyesterLegend: Blank
For Use With: Thermal Transfer PrintersItem: Raised Panel Label
Color: WhiteLabels per Roll: 500
Adhesive: YesWidth: 3"
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedCountry of Origin (subject to change): United States

Description

Raised Panel Label, White, Label Type Polyester, Width 3 In., Length 3-1/2 In., Adhesive Yes, Legend Blank, Temp. Range -20 Degrees to 212 Degrees F, Labels per Roll 500, Background Color White

Reviews