KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Raised Panel Label, Red, 1 In. W

BRADY| Zoro #: G2417423| Mfr #: THTEP-171-593-.5RD

$158.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/16"
Labels per Roll: 500
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417423 Mfr #: THTEP-171-593-.5RD
Width: 1-1/16"Labels per Roll: 500
Color: RedTemp. Range: -20 Degrees to 212 Degrees F
Item: Raised Panel LabelFor Use With: Thermal Transfer Printers
Legend: BlankHeight: 1/2"
Material: Glossy PolyesterAdhesive: Yes
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedCountry of Origin (subject to change): United States

Description

Raised Panel Label, Color Red, Legend BLANK, Material Glossy Polyester, Adhesive Yes, Width 1 In., For Use With Thermal Transfer Printers, Temp. Range -20 Degrees to 212 Degrees F, Labels per Roll 500, Standards UL

Reviews