Raised Panel Label, Red, 2 In. W

BRADY| Zoro #: G0829315| Mfr #: PTLEP-173-593-RD

$79.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Labels per Roll: 100
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0829315 Mfr #: PTLEP-173-593-RD
Width: 2"Labels per Roll: 100
Color: RedTemp. Range: -4 Degrees to 212 Degrees F
Item: Raised Panel LabelFor Use With: TLS 2200(R) Thermal Transfer Portable Printer
Legend: BlankHeight: 1"
Material: POLYESTERAdhesive: Yes
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedCountry of Origin (subject to change): United States

Description

Raised Panel Label, Color Red, Legend BLANK, Material Polyester, Adhesive Yes, Width 2.000 In., Height 1.000 In., For Use With TLS 2200(r) Thermal Transfer Portable Printer, Temp. Range -4 Degrees to 212 Degrees F, Labels per Roll 100, Standards RoHS Compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Reviews