20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1.800" x 1-51/64" White Adhesive Raised Panel Label, Polyester

BRADY| Zoro #: G2349225| Mfr #: PTLEP-169-593

$109.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349225 Mfr #: PTLEP-169-593
Legend: BlankMaterial: Polyester
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedHeight: 1-51/64"
Color: WhiteLabels per Roll: 100
Adhesive: YesWidth: 1.800"
Temp. Range: -4 Degrees to 212 Degrees FItem: Raised Panel Label
Country of Origin (subject to change): United States

Product Description

Raised Panel Label, Color White, Legend BLANK, Material Polyester, Adhesive Yes, Width 1.800 In., Height 1.800 In., For Use With TLS 2200(r) Thermal Transfer Portable Printer, Temp. Range -4 Degrees to 212 Degrees F, Labels per Roll 100, Standards RoHS Compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Product Reviews

Save 15%. Sign up for Z-mail.