Raised Panel Label, White, 1 In. W

BRADY |Zoro #: G1338696|Mfr #: THTEP-171-593-.5

$158.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1338696 Mfr #: THTEP-171-593-.5
Adhesive: YesStandards: ASTM D 1000; ASTM D 2979; UL Recognized
Legend: BlankLabels per Roll: 500
For Use With: Thermal Transfer PrintersMaterial: Glossy Polyester
Temp. Range: -20 Degrees to 212 Degrees FItem: Raised Panel Label
Color: WhiteHeight: 31/64"
Width: 1.060"Country of Origin (subject to change): United States

Product Description

Raised Panel Label, Color White, Legend BLANK, Material Glossy Polyester, Adhesive Yes, Width 1.060 In., Height 0.490 In., For Use With Thermal Transfer Printers, Temp. Range -20 Degrees to 212 Degrees F, Labels per Roll 500, Standards UL

Product Reviews

Save 15% when you sign up for Z-mail.