Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2.000" x 1" White Adhesive Raised Panel Label, Polyester

  • Zoro #: G0508767
  • Mfr #: PTLEP-173-593

$79.86

  • Label Type: Polyester
  • Background Color: White
  • Temp. Range: -4 Degrees to 212 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Brady #PTLEP-173-593 Specifications

  • Zoro #: G0508767
  • Mfr #: PTLEP-173-593
Label Type: Polyester Background Color: White
Temp. Range: -4 Degrees to 212 Degrees F Tape Format: Die Cut - Tag
For Use With: TLS 2200(R) Thermal Transfer Portable Printer Standards: ASTM D 1000; ASTM D 2979; UL Recognized
Item: Raised Panel Label Labels per Roll: 100
Height: 2" Legend: No Legend
Width: 1" Adhesive: Yes
Length: 1/2" Application: Polyester
Printer Series Compatibility: BMP 61, BMP 71, TLS 2200, TLS-PC LINK Color: White
Material: Polyester Label Material: Polyester B953
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Raised Panel Label, White, Label Type Polyester, Width 1 In., Length 1/2 In., Adhesive Yes, Legend No Legend, Temp. Range -4 Degrees to 212 Degrees F, Labels per Roll 100, Background Color White

Technical Guides

Reviews of Brady #PTLEP-173-593