20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Raised Panel Label, Yellow, 1-1/5 In. L

BRADY| Zoro #: G0272133| Mfr #: PTLEP-167-593-YL

$92.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0272133 Mfr #: PTLEP-167-593-YL
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedHeight: 1-1/2"
Color: yellowLegend: BLANK
Labels per Roll: 100Adhesive: Yes
Width: 1.200"Temp. Range: -4 Degrees to 212 Degrees F
Material: POLYESTERItem: Raised Panel Label
Country of Origin (subject to change): United States

Product Description

Raised Panel Label, Color Yellow, Legend BLANK, Material Polyester, Adhesive Yes, Width 1.200 In., Height 1.500 In., For Use With TLS 2200(r) Thermal Transfer Portable Printer, Temp. Range -4 Degrees to 212 Degrees F, Labels per Roll 100, Standards RoHS Compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Save 15%. Sign up for Z-mail.