Raised Panel Label, Yellow, 1 In. W

BRADY| Zoro #: G2397473| Mfr #: PTLEP-171-593-YL

$103.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2397473 Mfr #: PTLEP-171-593-YL
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedAdhesive: Yes
Width: 1.060"Temp. Range: -4 Degrees to 212 Degrees F
Material: PolyesterItem: Raised Panel Label
Height: 31/64"Color: Yellow
Legend: BlankLabels per Roll: 200
Country of Origin (subject to change): United States

Product Description

Raised Panel Label, Color Yellow, Legend BLANK, Material Polyester, Adhesive Yes, Width 1.060 In., Height 0.490 In., For Use With TLS 2200(r) Thermal Transfer Portable Printer, Temp. Range -4 Degrees to 212 Degrees F, Labels per Roll 200, Standards RoHS Compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC

Product Reviews

Save 15%. Sign up for Z-mail.