Raised Panel Label, Yellow, 1 In. W

BRADY| Zoro #: G2234312| Mfr #: THTEP-171-593-.5YL

$160.43 /ea

This item ships free. Details.Standard ground shipping.
Color: YellowLegend: BlankHeight: 1/2"
Save 15%. Sign up for Z-mail.


Zoro #: G2234312 Mfr #: THTEP-171-593-.5YL
Color: YellowLegend: Blank
Height: 1/2"Adhesive: Yes
Labels per Roll: 500Width: 1-1/16"
Material: Glossy PolyesterTemp. Range: -20 Degrees to 212 Degrees F
Standards: ASTM D 1000; ASTM D 2979; UL RecognizedFor Use With: Thermal Transfer Printers
Item: Raised Panel LabelCountry of Origin (subject to change): United States


Raised Panel Label, Color Yellow, Legend BLANK, Material Glossy Polyester, Adhesive Yes, Width 1 In., For Use With Thermal Transfer Printers, Temp. Range -20 Degrees to 212 Degrees F, Labels per Roll 500, Standards UL