HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Reflective Marking Stake, Yellow/Black

BRADY| Zoro #: G0795873| Mfr #: 96923

$58.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3-3/4"
Color: Yellow
Material: Reinforced Polymer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795873 Mfr #: 96923
Width: 3-3/4"Color: Yellow
Material: Reinforced PolymerStandards: -
Height: 66"Item: Reflective Marking Stake
Country of Origin (subject to change): United States

Description

Reflective Marking Stake, Reflective Yes, Post Color Yellow, Reflector Color No Reflector, Overall Height 66 In., Post Material Reinforced Polymer, Tape/Decal Color Black/Yellow, Post Width 3-3/4 In., Reflector Depth No Reflector, Reflector Height No Reflector, Reflector Material No Reflector, Reflector Width No Reflector, Standards -

Reviews