Reflective Tape, Orange, 33 ft. L, 2 In. W

BRADY| Zoro #: G0142037| Mfr #: 42067

$160.70 /ea

This item ships free. Details.Standard ground shipping.
Application: Indoor/OutdoorMetal Detectable: NoColor: Reflective Orange
Save 15%. Sign up for Z-mail.


Zoro #: G0142037 Mfr #: 42067
Application: Indoor/OutdoorMetal Detectable: No
Color: Reflective OrangeItem: Label Tape Cartridge
Length: 33 ft.Tape Material: Vinyl
Width: 2"Label Type: Indoor/Outdoor
For Use With: Brady Handimark(R)Standards: Type 1 (Fed. Spec. L-S-300)
Printer Series Compatability: BMP71Country of Origin (subject to change): Mexico


Label Tape Cartridge, Reflective Orange, Label Type Indoor/Outdoor, Tape Material Vinyl, Width 2 In., Length 33 ft., For Use With Brady Handimark(R), Metal Detectable No, Labels per Roll Continuous, Background Color Reflective Orange