Reflective Tape, Silver, 30 ft. L, 1 In. W

BRADY| Zoro #: G0141985| Mfr #: 42062

$112.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl
Length: 30 ft.
Color: Metallic Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0141985 Mfr #: 42062
Tape Material: VinylLength: 30 ft.
Color: Metallic SilverStandards: Type 1 (Fed. Spec. L-S-300)
Width: 1"For Use With: Brady Handimark(R)
Metal Detectable: NoApplication: Indoor/Outdoor
Item: Label Tape CartridgePrinter Series Compatability: BMP71
Label Type: Indoor/OutdoorCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Metallic Silver, Label Type Indoor/Outdoor, Tape Material Vinyl, Width 1 In., Length 30 ft., For Use With Brady Handimark(R), Metal Detectable No, Labels per Roll Continuous, Background Color Metallic Silver

Reviews