KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reflective Tape, Silver, 30 ft. L, 2 In. W

BRADY| Zoro #: G0142012| Mfr #: 42063

$159.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Label Type: Indoor/Outdoor
Tape Material: Vinyl
For Use With: Brady Handimark(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142012 Mfr #: 42063
Label Type: Indoor/OutdoorTape Material: Vinyl
For Use With: Brady Handimark(R)Standards: Type 1 (Fed. Spec. L-S-300)
Width: 2"Length: 30 ft.
Printer Series Compatability: BMP71Application: Indoor/Outdoor
Metal Detectable: NoItem: Label Tape Cartridge
Color: Metallic SilverCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Metallic Silver, Label Type Indoor/Outdoor, Tape Material Vinyl, Width 2 In., Length 30 ft., For Use With Brady Handimark(R), Metal Detectable No, Labels per Roll Continuous, Background Color Metallic Silver

Reviews