Reflective Tape, Silver, 50 ft. L

BRADY| Zoro #: G0143017| Mfr #: 76706

$227.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl
Length: 50 ft.
Color: Metallic Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143017 Mfr #: 76706
Tape Material: VinylLength: 50 ft.
Color: Metallic SilverTemp. Range: -40 Degrees to 158 Degrees F
Standards: Type 1 (Fed. Spec. L-S-300)Width: 2-1/4"
For Use With: Brady Globalmark2(TM)Metal Detectable: No
Application: OutdoorItem: Label Tape Cartridge
Label Type: OutdoorCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Metallic Silver, Label Type Outdoor, Tape Material Vinyl, Width 2-1/4 In., Length 50 ft., For Use With Brady GlobalMark2(TM), Temp. Range -40 Degrees to 158 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Metallic Silver

Reviews