SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Reflective Tape, Silver, 50 ft. L

BRADY| Zoro #: G0143001| Mfr #: 76707

$135.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPrinter Series Compatability: GlobalMarkApplication: Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143001 Mfr #: 76707
Metal Detectable: NoPrinter Series Compatability: GlobalMark
Application: OutdoorLabel Type: Outdoor
Tape Material: VinylTemp. Range: -40 Degrees to 158 Degrees F
For Use With: Brady Globalmark2(TM)Length: 50 ft.
Item: Label Tape CartridgeColor: Metallic Silver
Width: 1-1/8"Standards: Type 1 (Fed. Spec. L-S-300)
Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Metallic Silver, Label Type Outdoor, Tape Material Vinyl, Width 1-1/8 In., Length 50 ft., Temp. Range -40 Degrees to 158 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Metallic Silver

Reviews