SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Reflective Tape, Yellow, 33 ft. L, 1 In. W

BRADY| Zoro #: G0141994| Mfr #: 42064

$112.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Metal Detectable: NoPrinter Series Compatability: BMP71For Use With: Brady Handimark(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0141994 Mfr #: 42064
Metal Detectable: NoPrinter Series Compatability: BMP71
For Use With: Brady Handimark(R)Item: Label Tape Cartridge
Color: Reflective YellowApplication: Indoor/Outdoor
Tape Material: VinylLabel Type: Indoor/Outdoor
Width: 1"Length: 33 ft.
Standards: Type 1 (Fed. Spec. L-S-300)Country of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Reflective Yellow, Label Type Indoor/Outdoor, Tape Material Vinyl, Width 1 In., Length 33 ft., Metal Detectable No, Labels per Roll Continuous, Background Color Reflective Yellow

Reviews