KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reflective Tape, Yellow, 33 ft. L, 2 In. W

BRADY| Zoro #: G0142021| Mfr #: 42065

$157.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Label Type: Indoor/Outdoor
Tape Material: Vinyl
For Use With: Brady Handimark(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142021 Mfr #: 42065
Label Type: Indoor/OutdoorTape Material: Vinyl
For Use With: Brady Handimark(R)Standards: Type 1 (Fed. Spec. L-S-300)
Width: 2"Length: 33 ft.
Printer Series Compatability: BMP71Application: Indoor/Outdoor
Metal Detectable: NoItem: Label Tape Cartridge
Color: Reflective YellowCountry of Origin (subject to change): Mexico

Description

Label Tape Cartridge, Reflective Yellow, Label Type Indoor/Outdoor, Tape Material Vinyl, Width 2 In., Length 33 ft., For Use With Brady Handimark(R), Metal Detectable No, Labels per Roll Continuous, Background Color Reflective Yellow

Reviews