KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Reflective Tape, Yellow, 75 ft. L, 2 In. W

BRADY| Zoro #: G0143665| Mfr #: BM71C-2000-584-YL

$202.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl
Standards: ASTM D 2979; Fed. Spec. L-S-300 (Class 1)
Length: 75 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143665 Mfr #: BM71C-2000-584-YL
Tape Material: VinylStandards: ASTM D 2979; Fed. Spec. L-S-300 (Class 1)
Length: 75 ft.Printer Series Compatability: BMP71
Temp. Range: -40 Degrees to 158 Degrees FItem: Label Tape Cartridge
Label Type: Indoor/OutdoorFor Use With: Brady BMP71
Width: 2"Application: Indoor/Outdoor
Metal Detectable: NoColor: Reflective Yellow
Country of Origin (subject to change): United States

Description

Label Tape Cartridge, Reflective Yellow, Label Type Indoor/Outdoor, Tape Material Vinyl, Width 2 In., Length 75 ft., For Use With Brady BMP71, Temp. Range -40 Degrees to 158 Degrees F, Metal Detectable No, Labels per Roll Continuous, Background Color Reflective Yellow

Reviews