KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Restroom Sign, 8 x 8In, WHT/BK, Men, ENG

BRADY| Zoro #: G0942724| Mfr #: 70102

$43.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Square
Legend Style: Text and Symbol
UV Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942724 Mfr #: 70102
Sign Shape: SquareLegend Style: Text and Symbol
UV Resistant: NoBackground Color: Black
Language: English, BrailleLegend: Men
Height: 8"Subject Matter: Restroom
Double-Sided: NoANSI Compliant: Yes
Glow-in-the-Dark: NoWidth: 8"
Legend Color: WhiteItem: Restroom Sign
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Material: Plastic
Header: No HeaderMounting Style: Surface
Legend/Background Color: White/BlackOSHA Compliant: Yes
Country of Origin (subject to change): United States

Description

Restroom Sign, Men, Text and Symbol, English, Plastic, Mounting Style Surface, Height 8 In., Width 8 In., White/Black, Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145

Reviews