BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" x 150 ft. Black Ribbon

BRADY| Zoro #: G1334672| Mfr #: M71-R6200

$55.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. BMP71Length: 150 ft.Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1334672 Mfr #: M71-R6200
For Use With: Mfr. No. BMP71Length: 150 ft.
Color: BlackItem: Ribbon
Width: 2"Country of Origin (subject to change): Mexico

Description

Ribbon, For Use With Mfr. No. BMP71, Color Black, Width 2 In., Length 150 ft.

Reviews