SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ribbon, 2 In. W, 150 ft. L, Black

BRADY| Zoro #: G1027792| Mfr #: M71-R6000

$53.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 150 ft.Width: 2"For Use With: Mfr. No. BMP71
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027792 Mfr #: M71-R6000
Length: 150 ft.Width: 2"
For Use With: Mfr. No. BMP71Color: Black
Item: RibbonCountry of Origin (subject to change): Mexico

Description

Ribbon, For Use With Mfr. No. BMP71, Color Black, Width 2 In., Length 150 ft.

Reviews