Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

2" x 75 ft. Black Ribbon

  • Zoro #: G0494067
  • Mfr #: R4310

$27.89

Details
  • Length: 75 ft.
  • Width: 2"
  • Color: Black
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Brady #R4310 Specifications

  • Zoro #: G0494067
  • Mfr #: R4310
Length: 75 ft. Width: 2"
Color: Black Item: Ribbon
For Use With: Mfr. No. TLS2200 Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Country of Origin (subject to change): Mexico

Description

Take a look at the features for Brady Ribbon. Color: Black, Width: 2".

Reviews of Brady #R4310