Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Ribbon 2" x 75 Ft., Black

  • Zoro #: G5483165
  • Mfr #: M61-R4310

$29.19

  • Standards: Compliant with RoHS Directive
  • Formulation: Wax/Resin
  • Ink Color: Black
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Brady #M61-R4310 Specifications

  • Zoro #: G5483165
  • Mfr #: M61-R4310
Standards: Compliant with RoHS Directive Formulation: Wax/Resin
Ink Color: Black Item: Ribbon
Length: 75 ft. Color: Black
Width: 2" Printer Series Compatibility: BMP61
Characteristics: Smear Resistant, Solvent Resistant, Weather Resistant For Use With: Mfr. No. BMP61, BMP61-W, R4300 Series
Country of Origin (subject to change): Mexico

Description

Take a look at the features for Brady Ribbon. Color: Black, Width: 2".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Brady #M61-R4310