KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Black Ribbon

BRADY| Zoro #: G0668227| Mfr #: M71-R6600

$70.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Length: 150 ft.
Item: Ribbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668227 Mfr #: M71-R6600
Width: 2"Length: 150 ft.
Item: RibbonFor Use With: Mfr. No. BMP71, TLS2200
Color: BlackCountry of Origin (subject to change): Mexico

Description

Ribbon, BMP71, Ribbon, Ink Color Black, Width 2 In., Length 150 ft., Black

Reviews