KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Black Ribbon

BRADY| Zoro #: G2073172| Mfr #: R5300

$13.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: PermaSleeve(TM) and DuraSleeve(TM) Printers
Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Item: Ribbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073172 Mfr #: R5300
For Use With: PermaSleeve(TM) and DuraSleeve(TM) PrintersStandards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Item: RibbonColor: Black
Country of Origin (subject to change): United States

Description

Ribbon, For Use With PermaSleeve(TM) and DuraSleeve(TM) Printers, Color Black, Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Reviews