Ribbon, Blue, 2 In. W, 150 ft. L

BRADY| Zoro #: G0143394| Mfr #: M71-R6900-BL

$65.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. BMP71Length: 150 ft.Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0143394 Mfr #: M71-R6900-BL
For Use With: Mfr. No. BMP71Length: 150 ft.
Color: BlueItem: Ribbon
Width: 2"Country of Origin (subject to change): Mexico

Description

Ribbon, BMP71, Ribbon, Ink Color Blue, Width 2 In., Length 150 ft., Blue

Reviews