Ribbon Cartridge, 2 In. W, 75 ft. L

BRADY| Zoro #: G0141967| Mfr #: 42016

$35.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: MagentaItem: Ribbon CartridgeLength: 75 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0141967 Mfr #: 42016
Color: MagentaItem: Ribbon Cartridge
Length: 75 ft.Width: 2"
For Use With: Mfr. No. 42001Standards: ISO 9001
Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, HandiMark, Ribbon, Ink Color Magenta, Width 2 In., Length 75 ft., Standards ISO 9001, Magenta

Reviews