Ribbon Cartridge, 200 ft. L, 4-1/9 In. W

BRADY| Zoro #: G0142974| Mfr #: 76794

$119.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Color: Black/Magenta/Cyan/Yellow
Width: 4-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142974 Mfr #: 76794
Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/ECColor: Black/Magenta/Cyan/Yellow
Width: 4-1/8"Length: 200 ft.
For Use With: Mfr. No. 76798, 76800, 76801Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, For Use With Mfr. No. 76798, 76800, 76801, Color Black/Magenta/Cyan/Yellow, Width 4-1/8 In., Length 200 ft., Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Reviews