JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Ribbon Cartridge, 200 ft. L, 4 In. W

BRADY| Zoro #: G0142861| Mfr #: 76767

$128.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0142861 Mfr #: 76767
Item: Ribbon CartridgeLength: 200 ft.
Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/ECWidth: 4"
Color: Black/YellowCountry of Origin (subject to change): Mexico

Product Description

Ribbon Cartridge, For Use With Mfr. No. 76798, 76800, 76801, Color Black/Yellow, Width 4 In., Length 200 ft., Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Product Reviews

Save 15%. Sign up for Z-mail.