Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Ribbon Cartridge, 200 ft. L, 8-4/5 In. W

BRADY| Zoro #: G0142204| Mfr #: 13532

$291.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Color: Black/Red/Blue/Yellow
Width: 8-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142204 Mfr #: 13532
Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/ECColor: Black/Red/Blue/Yellow
Width: 8-3/4"Length: 200 ft.
For Use With: Mfr. No. 13500Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, Four Color Panel, Color Black/Red/Blue/Yellow, Width 8.8 In, Length 200 Ft, Panel Size 8 In, For Use With G2707494 Sign and Label Maker

Reviews