Ribbon Cartridge, 200 ft. L, 8-4/5 In. W

BRADY| Zoro #: G0142195| Mfr #: 51448

$296.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Color: Black/Red/Blue/Orange
Width: 8-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142195 Mfr #: 51448
Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/ECColor: Black/Red/Blue/Orange
Width: 8-3/4"Length: 200 ft.
For Use With: Mfr. No. 13500Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, For Use With Mfr. No. 13500, Color Black/Red/Blue/Orange, Width 8-3/4 In., Length 200 ft., Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Reviews