Ribbon Cartridge, 290 ft. L, Red, PK2

BRADY| Zoro #: G0142466| Mfr #: 52045

$112.62 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedItem: Ribbon CartridgeLength: 290 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142466 Mfr #: 52045
Color: RedItem: Ribbon Cartridge
Length: 290 ft.Width: 4-7/16"
For Use With: Mfr. No. 52041Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Country of Origin (subject to change): Germany

Description

Ribbon Cartridge, MiniMark, Ribbon, Ink Color Red, Width 4-7/16 In., Length 290 ft., Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Red, Package Quantity 2

Reviews