JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Ribbon Cartridge, 4 In. W, 200 ft. L

BRADY| Zoro #: G0142904| Mfr #: 76770

$117.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0142904 Mfr #: 76770
Width: 4"Standards: RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Item: Ribbon CartridgeColor: Black/Orange
Width: 4"Length: 200 ft.
Country of Origin (subject to change): Mexico

Product Description

Ribbon Cartridge, For Use With Mfr. No. 76798, 76800, 76801, Color Black/Orange, Width 4 In., Length 200 ft., Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Product Reviews

Save 15%. Sign up for Z-mail.