Ribbon Cartridge, 4 In. W, 290 ft. L, PK2

BRADY| Zoro #: G0142746| Mfr #: 103029

$170.59 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GreenLength: 290 ft.Item: Ribbon Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0142746 Mfr #: 103029
Color: GreenLength: 290 ft.
Item: Ribbon CartridgeWidth: 4"
For Use With: Mfr. No. 52041Country of Origin (subject to change): Mexico

Description

Ribbon Cartridge, MiniMark, Ribbon, Ink Color Green, Width 4 In., Length 290 ft., Green, Package Quantity 2

Reviews